Lutron NTF-10-GR Dimmer, Slide to Off, Fluorescent, 120V, Grey, 1-Pole | Graybar Store
     
Lutron - Dimmer, Slide to Off, Fluorescent, 120V, Grey, 1-Pole - NTF-10-GR
+ / - Hover over image to Zoom
Other Views

    Dimmer, Slide to Off, Fluorescent, 120V, Grey, 1-Pole

    Manufacturer: Lutron
    Manufacturer #: NTF-10-GR
    SKU: 93174618
    $172.04
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Color:Grey
    Additional Features:Small Control
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NTF-10-GR
    • Color Grey
    • UNSPSC 39122206
    • Additional Features Small Control
    • Lamp Type Fluorescent
    • Switch Style Slide to Off
    • Switch Type 1-Pole
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dimmers, Slide-to-Off, Fluorescent, 120 V, Grey, Small Control, 1-Pole