Lutron NTELV-600-IV Dimmer, Slide to Off, Electronic Low-Voltage, 120V, 600W, Ivory, 1-Pole | Graybar Store
     
Lutron - Dimmer, Slide to Off, Electronic Low-Voltage, 120V, 600W, Ivory, 1-Pole - NTELV-600-IV
+ / - Hover over image to Zoom
Other Views

    Dimmer, Slide to Off, Electronic Low-Voltage, 120V, 600W, Ivory, 1-Pole

    Manufacturer: Lutron
    Manufacturer #: NTELV-600-IV
    SKU: 99430328
    $211.38
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120 V
    Wattage:600 W
    Color:Ivory
    Rating:600 W
    Additional Features:Small Control
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NTELV-600-IV
    • Color Ivory
    • UNSPSC 39122206
    • Additional Features Small Control
    • Lamp Type Electronic Low-Voltage
    • Rating 600 W
    • Switch Style Slide to Off
    • Switch Type 1-Pole
    • Wattage 600 W
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dimmers, Slide-to-Off, Electronic Low-Voltage, 120 V, 600 W, Ivory, Small Control, 1-Pole