American Fittings NT2770 Compression Connector, Rigid/IMC Conduit, 5 in. | Graybar Store
American Fittings - Compression Connector, Rigid/IMC Conduit, 5 in. - NT2770
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Rigid/IMC Conduit, 5 in.

    Manufacturer: American Fittings
    Manufacturer #: NT2770
    SKU: 25477091
    $632.59
    Checking Pricing
         
    Size:5 in.
    Additional Features:EZ-Torque Compression Nut
    Standard:cULus No. E93605, CSA No. LR61799
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # NT2770
    • Size 5 in.
    • Application Concrete Tight (No Thread)
    • Type Rigid-IMC Connectors
    • UNSPSC 39131707
    • Additional Features EZ-Torque Compression Nut
    • Brand SPEC-grade
    • Connection Type Compression
    • Finish Screw Machine Steel, Zinc Plated
    • Materials MAlleable Iron
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • Standard cULus No. E93605, CSA No. LR61799
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compression Connector, Rigid/IMC Conduit, 5 in.