Lutron NT-S-NFB-LA Wallplate, Standard, 2 Gang, Light Almond, 5.41 x 4.56 in | Graybar Store
     
Lutron - Wallplate, Standard, 2 Gang, Light Almond, 5.41 x 4.56 in - NT-S-NFB-LA
+ / - Hover over image to Zoom
Other Views

    Wallplate, Standard, 2 Gang, Light Almond, 5.41 x 4.56 in

    Manufacturer: Lutron
    Manufacturer #: NT-S-NFB-LA
    SKU: 25655022
    $9.22
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Gangs:2-Gang
    Color:Light Almond
    Size:5.41 x 4.56 in.
    Additional Features:Includes Adapter Plate, Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NT-S-NFB-LA
    • Color Light Almond
    • Size 5.41 x 4.56 in.
    • Additional Features Includes Adapter Plate, Screw
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Standard, 2-Gang, Light Almond, 5.41 x 4.56 in, Includes Adapter Plate, Screw