Lutron NT-603P-GR NOVA T INC DMR 600W 3WY PRESET | Graybar Store
     
Lutron - NOVA T INC DMR 600W 3WY PRESET - NT-603P-GR
+ / - Hover over image to Zoom
Other Views

    NOVA T INC DMR 600W 3WY PRESET

    Manufacturer: Lutron
    Manufacturer #: NT-603P-GR
    SKU: 92092851
    $91.33
    Checking Pricing
         
    Color:Grey
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NT-603P-GR
    • Color Grey
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Series Nova T
    • Switch Style Slide
    • Switch Type 1-Pole
    • Wattage 600W
    • Voltage Rating 120V
    • SKU Spec Sheet
      NT-603P-GR Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Nova T Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset, 120V/600W in grey