Lutron NT-1003P-WH Dimmer, Preset, Incandescent, 120V,White, 1000W, 1-Pole/3-Way/4-Way | Graybar Store
     
Lutron - Dimmer, Preset, Incandescent, 120V,White, 1000W, 1-Pole/3-Way/4-Way - NT-1003P-WH
+ / - Hover over image to Zoom
Other Views

    Dimmer, Preset, Incandescent, 120V,White, 1000W, 1-Pole/3-Way/4-Way

    Manufacturer: Lutron
    Manufacturer #: NT-1003P-WH
    SKU: 90085377
    $155.05
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120 V
    Wattage:1000 W
    Color:White
    Rating:1000 W
    Additional Features:Small Control
    Switch Type:1-Pole/3-Way/4-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NT-1003P-WH
    • Color White
    • UNSPSC 39122206
    • Additional Features Small Control
    • Lamp Type Incandescent
    • Rating 1000 W
    • Switch Style Preset
    • Switch Type 1-Pole/3-Way/4-Way
    • Wattage 1000 W
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Dimmers, Preset, Incandescent, 120 V, 1000 W, White, Small Control, 1-Pole/3-Way/4-Way