Square D (Schneider Electric) NSYTBP342912 Enclosure, NEMA 4, Polycarbonate, 13.43 x 11.46 x 5.04 in. | Graybar Store
     
Square D (Schneider Electric) - Enclosure, NEMA 4, Polycarbonate, 13.43 x 11.46 x 5.04 in. - NSYTBP342912
+ / - Hover over image to Zoom
Other Views

    Enclosure, NEMA 4, Polycarbonate, 13.43 x 11.46 x 5.04 in.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYTBP342912
    SKU: 25425344
    $136.05
    Checking Pricing
         
    Color:RAL 7035 Grey
    Material:Polycarbonate
    Standard:UL 508A/IEC 62208
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYTBP342912
    • Color RAL 7035 Grey
    • Application FOR ENHANCED IMPACT RESISTANCE AND OUTDOOR APPLICATIONS OR APPLICATIONS DIRECTLY EXPOSED TO UV
    • Type Industrial Box, One-Piece Moulded
    • Material Polycarbonate
    • Standard UL 508A/IEC 62208
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Schneider Electric,INDUSTRIAL BOXES IBP3429/12,For enhanced impact resistance and outdoor applications or applications directly exposed to UV,Polycarbonate,RAL 7035 gray,UL 508A/IEC 62208,industrial box,low plain cover