Square D (Schneider Electric) NSYTBP241912H Enclosure, Wall-Mount, Multi-Purpose, Polycarbonate | Graybar Store
     
Square D (Schneider Electric) - Enclosure, Wall-Mount, Multi-Purpose, Polycarbonate - NSYTBP241912H
+ / - Hover over image to Zoom
Other Views

    Enclosure, Wall-Mount, Multi-Purpose, Polycarbonate

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYTBP241912H
    SKU: 25425332
    $58.18
    Checking Pricing
         
    Color:RAL 7035 Grey
    Material:Polycarbonate
    Standard:UL 508A/IEC 62208
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYTBP241912H
    • Color RAL 7035 Grey
    • Application FOR ENHANCED IMPACT RESISTANCE AND OUTDOOR APPLICATIONS OR APPLICATIONS DIRECTLY EXPOSED TO UV
    • Type Industrial Box, One-Piece Moulded
    • UNSPSC 39121305
    • Material Polycarbonate
    • Standard UL 508A/IEC 62208
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Schneider Electric,INDUSTRIAL BOXES IBP2419/12,For enhanced impact resistance and outdoor applications or applications directly exposed to UV,Polycarbonate,RAL 7035 gray,UL 508A/IEC 62208,high plain cover,industrial box