Square D (Schneider Electric) NSYS3DC8625 Enclosure, Wall-Mount, Steel, 31.5 x 23.62 x 9.84 in. | Graybar Store
     
Square D (Schneider Electric) - Enclosure, Wall-Mount, Steel, 31.5 x 23.62 x 9.84 in. - NSYS3DC8625
+ / - Hover over image to Zoom
Other Views

    Enclosure, Wall-Mount, Steel, 31.5 x 23.62 x 9.84 in.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYS3DC8625
    SKU: 25398448
    $261.28
    Checking Pricing
         
    Color:RAL 7035 Grey
    Standard:UL 508A - IEC 62208 - ROHS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYS3DC8625
    • Color RAL 7035 Grey
    • Application DESIGNED TO PROTECT EQUIPMENT IN MOST INDOOR INSTALLATIONS WITH HARSH AND DIRTY ENVIRONMENTS
    • Mounting Style Wall Mount
    • Type Compact Enclosure
    • UNSPSC 39121303
    • Brand Spacial™
    • Materials Steel
    • Standard UL 508A - IEC 62208 - ROHS
    • ECCN EAR99
    • Country of Origin ES - Spain
    Product Overview:
    Enclosure, Wall-Mount, Steel, 31.5 x 23.62 x 9.84 in.
    Schneider Electric,S3DC H800xW600xD250 plain door,3 points lock, screw driver insert,lock 1-body 1-door 1,steel,Designed to protect equipment in most indoor installations with harsh and dirty environments,IP66 conforming to IEC 60529,RAL 7035 gray