Square D (Schneider Electric) NSYS3DC4420 Enclosure, Wall-Mount, Steel, 15.75 x 15.75 x 7.87 in. | Graybar Store
     
Square D (Schneider Electric) - Enclosure, Wall-Mount, Steel, 15.75 x 15.75 x 7.87 in. - NSYS3DC4420
+ / - Hover over image to Zoom
Other Views

    Enclosure, Wall-Mount, Steel, 15.75 x 15.75 x 7.87 in.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYS3DC4420
    SKU: 25360340
    $133.22
    Checking Pricing
         
    Color:RAL 7035 Grey
    Material:Steel
    Standard:UL 508A - IEC 62208 - ROHS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYS3DC4420
    • Color RAL 7035 Grey
    • Application DESIGNED TO PROTECT EQUIPMENT IN MOST INDOOR INSTALLATIONS WITH HARSH AND DIRTY ENVIRONMENTS
    • Mounting Style Wall Mount
    • Type Compact Enclosure
    • UNSPSC 39121303
    • Brand Spacial
    • Material Steel
    • Standard UL 508A - IEC 62208 - ROHS
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Enclosure, Wall-Mount, Steel, 15.75 x 15.75 x 7.87 in.
    Schneider Electric,S3DC H400xW400xD200 plain door,Designed to protect equipment in most indoor installations with harsh and dirty environments,IP66 conforming to IEC 60529,RAL 7035 gray,Spacial,Spacial S3D,Steel,UL 508A - IEC 62208 - RoHS,Wall Mount