Square D (Schneider Electric) NSYMF66 Mounting Plate, Steel, 600 x 600 | Graybar Store
     
Square D (Schneider Electric) - Mounting Plate, Steel, 600 x 600 - NSYMF66
+ / - Hover over image to Zoom
Other Views

    Mounting Plate, Steel, 600 x 600

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYMF66
    SKU: 25373242
    $55.90
    Checking Pricing
         
    Additional Features:Galvanised Steel,Set Of 1
    Screw Size:M8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYMF66
    • Mounting Style Screw Mount
    • Type Mounting Plate
    • UNSPSC 39121303
    • Additional Features Galvanised Steel,Set Of 1
    • Materials Galvanized Steel
    • Screw Size M8
    • SKU Spec Sheet
      NSYMF66 Spec Sheet
    • ECCN EAR99
    • Country of Origin ES - Spain
    Product Overview:
    Schneider Electric,Perforated chassis 600X600,PLM enclosure-S3D, CRN, S57, S3X enclosures,Spacial,by fixing element-screwed on backstuds - screw type M8,galvanised steel,mounting plate,mounting plate,set of 1