Square D (Schneider Electric) NSYCRN54200 Enclosure, Wall-Mount, Steel, Grey, 19.69 x 15.75 x 7.87 in. | Graybar Store
     
Square D (Schneider Electric) - Enclosure, Wall-Mount, Steel, Grey, 19.69 x 15.75 x 7.87 in. - NSYCRN54200
+ / - Hover over image to Zoom
Other Views

    Enclosure, Wall-Mount, Steel, Grey, 19.69 x 15.75 x 7.87 in.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYCRN54200
    SKU: 25380737
    $129.54
    Checking Pricing
         
    Color:RAL 7035 Grey
    Material:Steel
    Standard:UL 508A - IEC 62208 - ROHS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYCRN54200
    • Color RAL 7035 Grey
    • Application PARTICULARLY WELL SUITED TO INDOOR AREAS WHERE THEY MAY EXPERIENCE IMPACTS
    • Mounting Style Wall Mount
    • Type Compact Enclosure
    • UNSPSC 39121303
    • Brand Spacial
    • Material Steel
    • Standard UL 508A - IEC 62208 - ROHS
    • ECCN EAR99
    • Country of Origin ES - Spain
    Product Overview:
    Enclosure, Wall-Mount, Steel, Grey, 19.69 x 15.75 x 7.87 in.
    Schneider Electric,CRN 500x400x200 one door,3 mm double-bar lock,lock 1-body 1-door 1-cable gland plate 1,steel for body,IP66 conforming to IEC 60529,Particularly well suited to indoor areas where they may experience impacts,RAL 7035 gray,Spacial,Spacial