Square D (Schneider Electric) NSYCAG223LPF Outlet Grille | Graybar Store
Square D (Schneider Electric) - Outlet Grille - NSYCAG223LPF
+ / - Hover over image to Zoom
Other Views

    Outlet Grille

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYCAG223LPF
    SKU: 25389143
    $88.32
    Checking Pricing
         
    Additional Features:Injected Thermoplastic (ASA PC)
    Color:RAL 7035 Grey
    Product Includes:Grill and Filter
    Standard:UL94 V0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYCAG223LPF
    • Color RAL 7035 Grey
    • Application THERMAL MANAGEMENT ACCESSORY
    • Type Outlet Grille
    • UNSPSC 39121321
    • Additional Features Injected Thermoplastic (ASA PC)
    • Materials Injected Thermoplastic
    • Product Includes Grill and Filter
    • Standard UL94 V0
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,OUTLET GRILL VHITH FILTER FS165,ClimaSys CA,ClimaSys CV fans with cut-out 223 x 223 mm,ClimaSys ventilation system,Grill and filter,Injected thermoplastic (ASA PC),RAL 7035 gray,UL94 V0,outlet grille