Geist NSVK080-102S20 Power Strip, 8 Outlet, (8) NEMA 5-20R, NEMA 5-20P, 10 ft. Cord, 120 V, 20 A, NSV, Black, 24.00 x 1.61 x 1.61 in, 50/60 Hz | Graybar Store
     
Geist - Power Strip, 8 Outlet, (8) NEMA 5-20R, NEMA 5-20P, 10 ft. Cord, 120 V, 20 A, NSV, Black, 24.00 x 1.61 x 1.61 in, 50/60 Hz - NSVK080-102S20
+ / - Hover over image to Zoom
Other Views

    Power Strip, 8 Outlet, (8) NEMA 5-20R, NEMA 5-20P, 10 ft. Cord, 120 V, 20 A, NSV, Black, 24.00 x 1.61 x 1.61 in, 50/60 Hz

    Manufacturer: Geist
    Manufacturer #: NSVK080-102S20
    SKU: 22118232
    $113.52
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:C-UL Listed 60950, RoHS Compliant, UL Listed
    Amps:20A
    Brand or Series:NSV
    Color:Black
    Dimensions:24.00 x 1.61 x 1.61 in
    Frequency Rating:50/60 Hz
    Length:24 in.
    Material:Steel
    Mounting Type:Vertical Mount
    Watts:1.9 kW
    No. of Outlets:8 Outlet
    Receptacle Configuration:(8) NEMA 5-20R
    Plug Configuration:NEMA 5-20P
    Cord Length (Feet):10 ft.
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # NSVK080-102S20
    • Color Black
    • Dimensions 24.00 x 1.61 x 1.61 in
    • Voltage (Volts) 120
    • Application Power Distribution
    • Additional Features C-UL Listed 60950, RoHS Compliant, UL Listed
    • Amps 20A
    • Brand or Series NSV
    • Cord Length (Feet) 10 ft.
    • Length 24 in.
    • Mounting Type Vertical Mount
    • No. of Outlets 8 Outlet
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration (8) NEMA 5-20R
    • Watts 1.9 kW
    • Material Steel
    • Frequency Rating 50/60 Hz
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Strip, Power Distribution, 8, (8) NEMA 5-20R, NEMA 5-20P, 10 ft, 120 V, C-UL Listed 60950, RoHS Compliant, UL Listed