L. H. Dottie NSR34L Strain Relief Cord and Cable Connector, Nylon, 3/4 in. | Graybar Store
     
L. H. Dottie - Strain Relief Cord and Cable Connector, Nylon, 3/4 in. - NSR34L
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord and Cable Connector, Nylon, 3/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: NSR34L
    SKU: 25478515
    $44.39
    Checking Pricing
         
    Additional Features:Features: Liquid Tight to 70PSI, Excellent Pullout Resistance
    Material:Nylon
    Standard:UL Listed
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # NSR34L
    • Size 3/4 in.
    • Application For Gripping Portable Cord Relieving Strain On Cord And Prevent Wires From Being Pulled Out Of Connecting Screws
    • Type Nylon Strain Relief Connector
    • UNSPSC 39121431
    • Additional Features Features: Liquid Tight to 70PSI, Excellent Pullout Resistance
    • Material Nylon
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Strain Relief Cord and Cable Connector, Nylon, 3/4 in.