Hubbell Premise Wiring NSP14LA Faceplate, Nylon, Screw Mount, Wall Mount, 4 Port, Almond, One Gang Bracket, No | Graybar Store
     
Hubbell Premise Wiring - Faceplate, Nylon, Screw Mount, Wall Mount, 4 Port, Almond, One Gang Bracket, No - NSP14LA
+ / - Hover over image to Zoom
Other Views

    Faceplate, Nylon, Screw Mount, Wall Mount, 4 Port, Almond, One Gang Bracket, No

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NSP14LA
    SKU: 25081796
    $3.14
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Almond
    Bracket Size:One Gang
    Labels:No
    Part Number:NSP14LA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NSP14LA
    • Bracket Size One Gang
    • Color Almond
    • Part Number NSP14LA
    • Type Faceplate
    • No. of Ports 4
    • UNSPSC 39121704
    • Labels No
    • Made Of Nylon
    • Mounting Screw Mount, Wall Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Faceplate, Nylon, Screw Mount, Wall Mount, 4, Almond, One Gang, No, NSP14LA