Hubbell Premise Wiring NSOVM42G Net Select 4-Way Coaxial Splitter, 2.3 GHz | Graybar Store
     
Hubbell Premise Wiring - Net Select 4-Way Coaxial Splitter, 2.3 GHz - NSOVM42G
+ / - Hover over image to Zoom
Other Views

    Net Select 4-Way Coaxial Splitter, 2.3 GHz

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NSOVM42G
    SKU: 25523412
    $23.86
    Checking Pricing
         
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NSOVM42G
    • Color Black
    • Connector Type 4-Way Coax, 2.3GHz
    • UNSPSC 39121444
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell Premise Wiring Products, Net Select, Module, 4-Way Coax, 2.3GHz, Plastic