Hubbell Premise Wiring NSOBOX48 netSELECT Cabinet, Hinged Door, White, 48 in. H | Graybar Store
     
Hubbell Premise Wiring - netSELECT Cabinet, Hinged Door, White, 48 in. H - NSOBOX48
+ / - Hover over image to Zoom
Other Views

    netSELECT Cabinet, Hinged Door, White, 48 in. H

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NSOBOX48
    SKU: 25089330
    $160.80
    Checking Pricing
         
    Additional Features:With Hinged Door
    Standard:TIA/UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NSOBOX48
    • Application Small and Home Office
    • Type Cabinets
    • Additional Features With Hinged Door
    • Brand Premise Wiring
    • Standard TIA/UL
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell Premise Wiring Products, netSELECT Cabinet, 48" H, With HingedDoor, White