Sensor Switch NSHADE Lighting Control Accessories, 2.53 in L, 4 Conductor, 40Vac/dc, 20 AWG | Graybar Store
     
Sensor Switch - Lighting Control Accessories, 2.53 in L, 4 Conductor, 40Vac/dc, 20 AWG - NSHADE
+ / - Hover over image to Zoom
Other Views

    Lighting Control Accessories, 2.53 in L, 4 Conductor, 40Vac/dc, 20 AWG

    Manufacturer: Sensor Switch
    Manufacturer #: NSHADE
    SKU: 25816378
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:2.53 in
    No. of Conductors:4
    Voltage Rating:40 V ac/dc
    Wire Size:20 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NSHADE
    • No. of Conductors 4
    • UNSPSC 39121107
    • Length 2.53 in
    • Wire Size 20 AWG
    • Voltage Rating 40 V ac/dc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pulse On Off Shade Ctrl Pack