Hubbell Premise Wiring NSC6W10 Copper Patch Cables, 10 ft., White, Cat 6 | Graybar Store
     
Hubbell Premise Wiring - Copper Patch Cables, 10 ft., White, Cat 6 - NSC6W10
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., White, Cat 6

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NSC6W10
    SKU: 25867383
    $5.39
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Shielding:Non Shielded
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NSC6W10
    • Color White
    • Shielding Non Shielded
    • UNSPSC 43223303
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 10 ft, White, Non Shielded