Crouse Hinds (Eaton) NS 3 Nail Strap, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - Nail Strap, 1 in. - NS 3
+ / - Hover over image to Zoom
Other Views

    Nail Strap, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NS 3
    SKU: 95000022
    $1.10
    Checking Pricing
         
    Use With:1 In (EMT), 3/4 In (Rigid)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NS 3
    • UNSPSC 39121701
    • Materials Cast Steel
    Product Overview:
    1 IN NAIL STRAP
    1 IN NAIL STRAP