Panduit NRV10 NetRunner™ High Capacity Cable Manager, Double-Sided, Vertical, 45 RU, 80.4 H x 10 W x 13.8 in. D | Graybar Store
     
Panduit - NetRunner™ High Capacity Cable Manager, Double-Sided, Vertical, 45 RU, 80.4 H x 10 W x 13.8 in. D - NRV10
+ / - Hover over image to Zoom
Other Views

    NetRunner™ High Capacity Cable Manager, Double-Sided, Vertical, 45 RU, 80.4 H x 10 W x 13.8 in. D

    Manufacturer: Panduit
    Manufacturer #: NRV10
    SKU: 25243307
    $425.13
    Checking Pricing
         
    Rack Units:45
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NRV10
    • Color Black
    • Application Telecommunications Rooms
    • Mounting Style Vertical Mount
    • Type High Capacity
    • Rack Units 45
    • UNSPSC 43223300
    • Brand NetRunner®
    • Materials ABS Plastic
    • SKU Spec Sheet
      NRV10 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NetRunner™ vertical cable manager is double sided and has an ABS backbone and polycarbonate fingers. Cable manager is 45 RU, 80.8 H x 10 W x 13.8 in. D
    • Bend Radius Fingers: Align with rack spaces to support cables as they transition to the vertical pathway
    • Large Finger Opening: Accommodates up to 24 Category 6A cables eliminating the need to remove fingers for cable routing speeding installation
    • Integral Cable Retainer: On the end of each finger to contain cables within each rack unit
    • Provides more capacity for newer or augmented switches and higher cable counts
    • Allows mounting of many standard EIA 18 in. accessories vertically in the front or back of the manager
    • Easy open and close door
    • Allows large pass-through for Category 6, 6A cables or QuickNet™ Pre-Terminated MTP Cassettes and for increased air flow