Crouse Hinds (Eaton) NR642 Arktite Non-Metallic Receptacle, Snap-On Cap/Spring Door, 60A, 4P3W | Graybar Store
     
Crouse Hinds (Eaton) - Arktite Non-Metallic Receptacle, Snap-On Cap/Spring Door, 60A, 4P3W - NR642
+ / - Hover over image to Zoom
Other Views

    Arktite Non-Metallic Receptacle, Snap-On Cap/Spring Door, 60A, 4P3W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NR642
    SKU: 88074141
    $788.29
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:600VAC at 50 to 400 Hz, 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NR642
    • Amperage 60A
    • UNSPSC 39121406
    Product Overview:
    Arktite Non-Metallic Receptacle, Snap-On Cap/Spring Door, 60A, 4P3W
    Standard: UL 1682, CSA C22.2