Crouse Hinds (Eaton) NR1042 Arktite Non-Metallic Receptacle, Snap-On Cap/Spring Door, 100A, 4P3W | Graybar Store
     
Crouse Hinds (Eaton) - Arktite Non-Metallic Receptacle, Snap-On Cap/Spring Door, 100A, 4P3W - NR1042
+ / - Hover over image to Zoom
Other Views

    Arktite Non-Metallic Receptacle, Snap-On Cap/Spring Door, 100A, 4P3W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NR1042
    SKU: 88074129
    $1,097.29
    Checking Pricing
         
    Amperage:100A
    Voltage Rating:600VAC at 50 to 400 Hz, 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NR1042
    • Amperage 100A
    • UNSPSC 39121406
    • Voltage Rating 600VAC at 50 to 400 Hz, 250VDC
    • SKU Spec Sheet
      NR1042 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Arktite Non-Metallic Receptacle, Snap-On Cap/Spring Door, 100A, 4P3W
    Standard: UL 1682, CSA C22.2