Square D (Schneider Electric) NQB538 NQ Panelboard Enclosure/Box, NEMA 1, Dimension 38 H x 14 in. W, Surface or Flush | Graybar Store
     
Square D (Schneider Electric) - NQ Panelboard Enclosure/Box, NEMA 1, Dimension 38 H x 14 in. W, Surface or Flush - NQB538
+ / - Hover over image to Zoom
Other Views

    NQ Panelboard Enclosure/Box, NEMA 1, Dimension 38 H x 14 in. W, Surface or Flush

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQB538
    SKU: 22093643
    $138.11
    Checking Pricing
         
    Additional Features:14 in. Wide
    Mounting Type:Flush or Surface Mount
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQB538
    • UNSPSC 39121112
    • Additional Features 14 in. Wide
    • Mounting Type Flush or Surface Mount
    • NEMA Rating NEMA 1
    • Accessory Type Enclosure
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,PANELBOARD ENCLOSURE/BOX TYPE 1 38H 14W,14 inch wide,38 inch (H) 14 inch (W),NEMA 1,NQ,Panelboard Enclosure,Surface or Flush,UL 67