Square D (Schneider Electric) NQ84L4C NQ Panelboard Interior, Main Lug, 400A, 1-Phase, 84-Circuit, Enclosure Width 20 in., Copper | Graybar Store
     
Square D (Schneider Electric) - NQ Panelboard Interior, Main Lug, 400A, 1-Phase, 84-Circuit, Enclosure Width 20 in., Copper - NQ84L4C
+ / - Hover over image to Zoom
Other Views

    NQ Panelboard Interior, Main Lug, 400A, 1-Phase, 84-Circuit, Enclosure Width 20 in., Copper

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQ84L4C
    SKU: 25180790
    $5,396.33
    Checking Pricing
         
    Amps:400A
    Mains:Main Lugs
    Phase:1 PHASE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQ84L4C
    • UNSPSC 39121112
    • Amps 400A
    • Mains Main Lugs
    • Phase 1 PHASE
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D,PNLBD INT NQ 400A MLO 84 CKT 1P CU,1 phase,20 inch wide enclosure,400A,84 cct,Copper,Interior,NQ,NQ Panelboards,Panel,UL 67
    Panel Mount