Square D (Schneider Electric) NQ484L2 NQ Panelboard Interior, Main Lug, 225A, 3-Phase, 84-Circuit, Enclosure Width 20 in., Aluminum | Graybar Store
     
Square D (Schneider Electric) - NQ Panelboard Interior, Main Lug, 225A, 3-Phase, 84-Circuit, Enclosure Width 20 in., Aluminum - NQ484L2
+ / - Hover over image to Zoom
Other Views

    NQ Panelboard Interior, Main Lug, 225A, 3-Phase, 84-Circuit, Enclosure Width 20 in., Aluminum

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQ484L2
    SKU: 25180781
    $2,103.89
    Checking Pricing
         
    Amps:225A
    Mains:Main Lugs
    Phase:3 PHASE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQ484L2
    • UNSPSC 39121112
    • Amps 225A
    • Mains Main Lugs
    • Phase 3 PHASE
    • ECCN EAR99
    Product Overview:
    Square D,PNLBD INT NQ 225A MLO 84 CKT 3P AL,20 inch wide enclosure,225A,3 phase,84 cct,Aluminum,Interior,NQ,NQ Panelboards,Panel,UL 67
    Panel Mount