Square D (Schneider Electric) NC50VSHR NQ Merchandised Panelboard | Graybar Store
Square D (Schneider Electric) - NQ Merchandised Panelboard - NC50VSHR
+ / - Hover over image to Zoom
Other Views

    NQ Merchandised Panelboard

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NC50VSHR
    SKU: 22093527
    $1,444.41
    Checking Pricing
         
    Height (Inches):50 in.
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 1
    Voltage (Volts):240 V AC; 48 V DC
    Width (Inches):20 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NC50VSHR
    • Voltage (Volts) 240 V AC; 48 V DC
    • UNSPSC 39121112
    • Height (Inches) 50 in.
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 1
    • Width (Inches) 20 in
    • Accessory Type Panelboard
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D™ NQ Merchandised Panelboard, Dimensions 20 W x 50 in. H