Square D (Schneider Electric) NQ442L4 NQ 400A 240V 3-Phase Main Lug Panelboard Interior | Graybar Store
Square D (Schneider Electric) - NQ 400A 240V 3-Phase Main Lug Panelboard Interior - NQ442L4
+ / - Hover over image to Zoom
Other Views

    NQ 400A 240V 3-Phase Main Lug Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQ442L4
    SKU: 25180734
    $1,060.53
    Checking Pricing
         
    Voltage (Volts):240
    Mains:Main Lug
    Amps:400A
    Phase:3-Phase
    Accommodates:(42) 1-Pole Breakers
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQ442L4
    • Voltage (Volts) 240
    • UNSPSC 39121112
    • Accommodates (42) 1-Pole Breakers
    • Amps 400A
    Product Overview:
    NQ 400A 240V 3-phase main lug panelboard interior. Accommodates (42) 1-pole breakers.