Sensor Switch NPODM WH nLight® Wallpod Dimmer, nPODM Series, Pushbutton Style, Single Channel, White, On/Off Control | Graybar Store
     
Sensor Switch - nLight® Wallpod Dimmer, nPODM Series, Pushbutton Style, Single Channel, White, On/Off Control - NPODM WH
+ / - Hover over image to Zoom
Other Views

    nLight® Wallpod Dimmer, nPODM Series, Pushbutton Style, Single Channel, White, On/Off Control

    Manufacturer: Sensor Switch
    Manufacturer #: NPODM WH
    SKU: 25650698
    $106.84
    Checking Pricing
         
    Color:White
    Composition:Single Channel
    Quick Order:Y
    Control:On/Off
    Switch Type:Standard
    Temp. Rating:Normal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NPODM WH
    • Color White
    • Composition Single Channel
    • Series nPODM
    • Switch Style Pushbutton
    • Switch Type Standard
    • Temp. Rating Normal
    • Voltage 12/24V DC
    • Control On/Off
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    nLight wallpod, bush-button, White, SKU - 204V9P
    nLight wallpod, bush-button, White, SKU - 204V9P