Sensor Switch NPODM DX IV nLight® Wallpod Dimmer, nPODM Series, Pushbutton Style, Single Channel, Ivory, On/Off + Raise/Lower Control | Graybar Store
     
Sensor Switch - nLight® Wallpod Dimmer, nPODM Series, Pushbutton Style, Single Channel, Ivory, On/Off + Raise/Lower Control - NPODM DX IV
+ / - Hover over image to Zoom
Other Views

    nLight® Wallpod Dimmer, nPODM Series, Pushbutton Style, Single Channel, Ivory, On/Off + Raise/Lower Control

    Manufacturer: Sensor Switch
    Manufacturer #: NPODM DX IV
    SKU: 25654491
    $106.84
    Checking Pricing
         
    Color:Ivory
    Composition:1-Channel
    Quick Order:Y
    Switch Type:Standard
    Voltage Rating:12/24V DC
    Brand or Series:nLight®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NPODM DX IV
    • Color Ivory
    • UNSPSC 39121107
    • Brand or Series nLight®
    • Composition 1-Channel
    • Switch Style Pushbutton
    • Switch Type Standard
    • Voltage 12/24V DC
    • Voltage Rating 12/24V DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: