Sensor Switch NPODM 2P DX CCT WH nLight® Wallpod Dimmer, nPODM Series, Pushbutton Style, 2-Channel, White, On/Off + Raise/Lower, Correlated Color Temp. | Graybar Store
     
Sensor Switch - nLight® Wallpod Dimmer, nPODM Series, Pushbutton Style, 2-Channel, White, On/Off + Raise/Lower, Correlated Color Temp. - NPODM 2P DX CCT WH
+ / - Hover over image to Zoom
Other Views

    nLight® Wallpod Dimmer, nPODM Series, Pushbutton Style, 2-Channel, White, On/Off + Raise/Lower, Correlated Color Temp.

    Manufacturer: Sensor Switch
    Manufacturer #: NPODM 2P DX CCT WH
    SKU: 25824561
    $0.00
    Checking Pricing
         
    Color:White
    Composition:2-Channel
    Control:On/Off + Raise/Lower
    Switch Type:Correlated Color Temperature
    Temp. Rating:Normal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NPODM 2P DX CCT WH
    • Color White
    • Composition 2-Channel
    • Series nPODM
    • Switch Style Pushbutton
    • Switch Type Correlated Color Temperature
    • Temp. Rating Normal
    • Voltage 12/24V DC
    • Control On/Off + Raise/Lower
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: