Lithonia Lighting NPOD GFX WH GRAPHIC WALLPOD WHITE | Graybar Store
     
Lithonia Lighting - GRAPHIC WALLPOD WHITE - NPOD GFX WH
+ / - Hover over image to Zoom
Other Views

    GRAPHIC WALLPOD WHITE

    Manufacturer: Lithonia Lighting
    Manufacturer #: NPOD GFX WH
    SKU: 25441173
    $350.40
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:3-1/2 in. High Resolution Touch Screen
    Color:White
    Voltage Rating:12 to 24 Vdc
    Brand or Series:nLight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # NPOD GFX WH
    • Color White
    • UNSPSC 39121107
    • Additional Features 3-1/2 in. High Resolution Touch Screen
    • Brand or Series nLight
    • Voltage Rating 12 to 24 Vdc
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    nLight wallpod, Touch Screen, White, SKU - 200YCG