Crouse Hinds (Eaton) NPL50CL Conduit Nipple, Steel, Rigid/IMC Conduit, 1/2 in. x CLOSE | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Nipple, Steel, Rigid/IMC Conduit, 1/2 in. x CLOSE - NPL50CL
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Steel, Rigid/IMC Conduit, 1/2 in. x CLOSE

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NPL50CL
    SKU: 25621749
    $6.79
    Checking Pricing
         
    Diameter (Inches):1/2 in.
    Nom. Length (Inches):Close
    Standard:UL 6, UL (CANADA AND US)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NPL50CL
    • UNSPSC 39131707
    • Diameter (Inches) 1/2 in.
    • Materials Stainless Steel
    • Nom. Length (Inches) Close
    • Standard UL 6, UL (CANADA AND US)
    • SKU Spec Sheet
      NPL50CL Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Stainless steel conduit nipple has 1/2 inch diameter. Nipple has a bright polished finish for increased corrosion resistance and improved appearance.