Thomas and Betts NPL4X20G Ocal-Blue® Conduit Nipple, PVC-Coated Steel, Grey, 4 x 20 in. | Graybar Store
     
Thomas and Betts - Ocal-Blue® Conduit Nipple, PVC-Coated Steel, Grey, 4 x 20 in. - NPL4X20G
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® Conduit Nipple, PVC-Coated Steel, Grey, 4 x 20 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: NPL4X20G
    SKU: 25124426
    $774.36
    Checking Pricing
         
    Diameter (Inches):4 in.
    Nom. Length (Inches):20 in.
    Additional Features:Grey
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NPL4X20G
    • UNSPSC 39131711
    • Additional Features Grey
    • Diameter (Inches) 4 in.
    • Materials PVC Coated Steel
    • Nom. Length (Inches) 20 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ocal-Blue® grey conduit nipple is PVC coated steel and 4 x 20 inches long.