Thomas and Betts NPL3/4X6-B Ocal-Blue® Conduit Nipple, PVC-Coated Steel, Blue, 3/4 x 6 in. | Graybar Store
     
Thomas and Betts - Ocal-Blue® Conduit Nipple, PVC-Coated Steel, Blue, 3/4 x 6 in. - NPL3/4X6-B
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® Conduit Nipple, PVC-Coated Steel, Blue, 3/4 x 6 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: NPL3/4X6-B
    SKU: 25124402
    $56.34
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Nom. Length (Inches):6 in.
    Additional Features:Blue
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NPL3/4X6-B
    • UNSPSC 39131707
    • Additional Features Blue
    • Diameter (Inches) 3/4 in.
    • Materials PVC Coated Steel
    • Nom. Length (Inches) 6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ocal-Blue® blue conduit nipple is PVC coated steel and 3/4 x 6 inches long.