Thomas and Betts NPL1X4B Ocal-Blue® Conduit Nipple, PVC-Coated Steel, Blue, 1 x 4 in. | Graybar Store
     
Thomas and Betts - Ocal-Blue® Conduit Nipple, PVC-Coated Steel, Blue, 1 x 4 in. - NPL1X4B
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® Conduit Nipple, PVC-Coated Steel, Blue, 1 x 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: NPL1X4B
    SKU: 25125167
    $66.59
    Checking Pricing
         
    Diameter (Inches):1 in.
    Nom. Length (Inches):4 in.
    Additional Features:Blue
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NPL1X4B
    • UNSPSC 39131711
    • Additional Features Blue
    • Diameter (Inches) 1 in.
    • Materials PVC Coated Steel
    • Nom. Length (Inches) 4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ocal-Blue® blue conduit nipple is PVC coated steel and 1 x 4 inches long.