Thomas and Betts NPL12X5G Ocal-Blue® Conduit Nipple, PVC-Coated Steel, Grey, 1/2 x 5 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Ocal-Blue® Conduit Nipple, PVC-Coated Steel, Grey, 1/2 x 5 in. - NPL12X5G
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® Conduit Nipple, PVC-Coated Steel, Grey, 1/2 x 5 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: NPL12X5G
    SKU: 25056027
    $50.68
    Checking Pricing
         
    Diameter (Inches):1/2 in.
    Nom. Length (Inches):5 in.
    Additional Features:Grey
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NPL12X5G
    • UNSPSC 39131707
    • Additional Features Grey
    • Diameter (Inches) 1/2 in.
    • Materials PVC Coated Steel
    • Nom. Length (Inches) 5 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ocal-Blue® grey conduit nipple is PVC coated steel and 1/2 x 5 inches long.