Crouse Hinds (Eaton) NPL100CL Conduit Nipple, Steel, Rigid/IMC Conduit, 1 in. x CLOSE | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Nipple, Steel, Rigid/IMC Conduit, 1 in. x CLOSE - NPL100CL
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Steel, Rigid/IMC Conduit, 1 in. x CLOSE

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NPL100CL
    SKU: 25621716
    $11.08
    Checking Pricing
         
    Diameter (Inches):1 in.
    Nom. Length (Inches):Close
    Standard:UL 6, UL (CANADA AND US)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NPL100CL
    • UNSPSC 39131707
    • Diameter (Inches) 1 in.
    • Materials Stainless Steel
    Product Overview:
    Stainless steel conduit nipple has 1 inch diameter. Nipple has a bright polished finish for increased corrosion resistance and improved appearance.