Hubbell Wiring Device - Kellems NPJ82GY Wallplate, Nylon, Mid-Sized, 2-Gang, (2) Duplex, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, Mid-Sized, 2-Gang, (2) Duplex, Grey - NPJ82GY
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, Mid-Sized, 2-Gang, (2) Duplex, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NPJ82GY
    SKU: 25077432
    $4.22
    Checking Pricing
         
    Color:Gray
    No. of Gangs:2-Gang
    Opening:2) Duplex
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NPJ82GY
    • Color Gray
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Opening 2) Duplex
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 2-Gang, 2) Duplex, Gray
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 2-Gang, 2) Duplex, Gray