Hubbell Wiring Device - Kellems NPJ263GY Wallplate, Nylon, Mid-Sized, 3-Gang, (3) Decorator, Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - Wallplate, Nylon, Mid-Sized, 3-Gang, (3) Decorator, Grey - NPJ263GY
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, Mid-Sized, 3-Gang, (3) Decorator, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NPJ263GY
    SKU: 25077359
    $7.80
    Checking Pricing
         
    Color:Gray
    No. of Gangs:3-Gang
    Opening:(3) Decorator Device Openings
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NPJ263GY
    • Color Gray
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 3-Gang
    • Opening (3) Decorator Device Openings
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates, Nylon, Mid-Sized, 3-Gang, 3)Decorator, Gray
    Hubbell Wiring Device Kellems, Wallplates, Nylon, Mid-Sized, 3-Gang, 3)Decorator, Gray