Hubbell Wiring Device - Kellems NPJ262I Wallplate, Nylon, Mid-Sized, 2-Gang, (2) Decorator, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, Mid-Sized, 2-Gang, (2) Decorator, Grey - NPJ262I
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, Mid-Sized, 2-Gang, (2) Decorator, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NPJ262I
    SKU: 25077352
    $2.65
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:2-Gang
    Opening:(2) Decorator Device Openings
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NPJ262I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Opening (2) Decorator Device Openings
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 2-Gang, 2)Decorator, Gray
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 2-Gang, 2)Decorator, Gray