Hubbell Wiring Device - Kellems NPJ226I Wallplate, Nylon, Mid-Sized, 3-Gang, (2) Toggle (1) Decorator, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, Mid-Sized, 3-Gang, (2) Toggle (1) Decorator, Ivory - NPJ226I
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, Mid-Sized, 3-Gang, (2) Toggle (1) Decorator, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NPJ226I
    SKU: 25077340
    $7.85
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:3-Gang
    Opening:2) Toggle, 1) Decorator
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NPJ226I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 3-Gang
    • Opening 2) Toggle, 1) Decorator
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 3-Gang, 2) Toggle 1) Decorator, Ivory
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 3-Gang, 2) Toggle 1) Decorator, Ivory