Hubbell Wiring Device - Kellems NP8WNA Non-Metallic Wallplate, 1-Gang, (1) Duplex, White, North America | Graybar Store
     
Hubbell Wiring Device - Kellems - Non-Metallic Wallplate, 1-Gang, (1) Duplex, White, North America - NP8WNA
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Wallplate, 1-Gang, (1) Duplex, White, North America

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP8WNA
    SKU: 25644864
    $1.65
    Checking Pricing
         
    Color:White
    No. of Gangs:1-Gang
    Opening:1) Duplex
    Orientation:Vertical
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP8WNA
    • Color White
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Opening 1) Duplex
    • Wall Plate Size Standard
    • Orientation Vertical
    • Standard UL Standard 514D
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates, Non-Metallic, 1-Gang, 1)Duplex, White, North America
    Hubbell Wiring Device Kellems, Wallplates, Non-Metallic, 1-Gang, 1)Duplex, White, North America