Wiremold (Legrand) NP800C-10-2B Power Pole, Aluminum, NP800, Tele-Power, 10 ft 2 in | Graybar Store
     
Wiremold (Legrand) - Power Pole, Aluminum, NP800, Tele-Power, 10 ft 2 in - NP800C-10-2B
+ / - Hover over image to Zoom
Other Views

    Power Pole, Aluminum, NP800, Tele-Power, 10 ft 2 in

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NP800C-10-2B
    SKU: 25872612
    $800.55
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Brand or Series:NP800, Tele-Power
    Pole Height:10 ft. 2 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NP800C-10-2B
    • Application Electrified Modular Furniture
    • UNSPSC 39131713
    • Brand or Series NP800, Tele-Power
    • Pole Height 10 ft. 2 in.
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NP800 - Jumbo Power Poles