Hubbell Wiring Device - Kellems NP737W Wallplate, Nylon, 1-Gang, (1) 0.625 in. Opening, Box-Mount, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 1-Gang, (1) 0.625 in. Opening, Box-Mount, Black - NP737W
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 1-Gang, (1) 0.625 in. Opening, Box-Mount, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP737W
    SKU: 25077711
    $0.82
    Checking Pricing
         
    Color:White
    No. of Gangs:1-Gang
    Opening:1) .652 in Hole- Telephone Opening
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP737W
    • Color White
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Opening 1) .652 in Hole- Telephone Opening
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) .625" Opening, Box Mount, Black
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) .625" Opening, Box Mount, Black