Hubbell Wiring Device - Kellems NP730I Wallplate, Nylon, 1-Gang, (1) 0.625 in. Opening, Strap-Mount, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 1-Gang, (1) 0.625 in. Opening, Strap-Mount, Ivory - NP730I
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 1-Gang, (1) 0.625 in. Opening, Strap-Mount, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP730I
    SKU: 25077706
    $4.15
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:1-Gang
    Opening:1) .625 in. Opening, Strap Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP730I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates, Nylon, 1-Gang, .625" Opening,Strap Mounted, Ivory
    Hubbell Wiring Device Kellems, Wallplates, Nylon, 1-Gang, .625" Opening,Strap Mounted, Ivory