Hubbell Wiring Device - Kellems NP724 Wallplate, Nylon, 1-Gang, (1) 2.15 in. Opening, Brown | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 1-Gang, (1) 2.15 in. Opening, Brown - NP724
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 1-Gang, (1) 2.15 in. Opening, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP724
    SKU: 25077698
    $3.52
    Checking Pricing
         
    Color:Brown
    No. of Gangs:1-Gang
    Opening:1) 2.15 in Opening, 2-Bolt
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP724
    • Color Brown
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Opening 1) 2.15 in Opening, 2-Bolt
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) 2.15" Opening, Brown
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) 2.15" Opening, Brown