Hubbell Wiring Device - Kellems NP38LA Wallplate, Nylon, 4-Gang, (3) Toggle (1) Duplex, Light Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 4-Gang, (3) Toggle (1) Duplex, Light Almond - NP38LA
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 4-Gang, (3) Toggle (1) Duplex, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP38LA
    SKU: 25077648
    $6.43
    Checking Pricing
         
    Color:Light Almond
    No. of Gangs:4-Gang
    Opening:3) Toggle, 1) Duplex
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP38LA
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 4-Gang
    • Opening 3) Toggle, 1) Duplex
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 4-Gang, 3) Toggle 1) Duplex, Light Almond
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 4-Gang, 3) Toggle 1) Duplex, Light Almond