Hubbell Wiring Device - Kellems NP34W Wallplate, Nylon, 3-Gang, (3) Blank, Strap-Mount, White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 3-Gang, (3) Blank, Strap-Mount, White - NP34W
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 3-Gang, (3) Blank, Strap-Mount, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP34W
    SKU: 25077644
    $9.86
    Checking Pricing
         
    Color:White
    No. of Gangs:3-Gang
    Opening:Strap Mount Blank
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP34W
    • Color White
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 3-Gang
    • Opening Strap Mount Blank
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates, Nylon, 3-Gang, Strap MountedBlank, White
    Hubbell Wiring Device Kellems, Wallplates, Nylon, 3-Gang, Strap MountedBlank, White